Shop All Drinking Fountains & Water Cooler Parts
Purlogix
Mercury Vapor Ult. Violet Bulb
Mfr # PCM0001A
Zoro # G2560966
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Purlogix
- Material Glass, Metal, Plastic
- Size 8-1/4 in L
- For Use With Mfr. Model Number BluV-MP, BluV-MPW
- Sub-Category Filters and Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purlogix
- MFR # PCM0001A
- Zoro # G2560966
- Country of Origin Korea, Republic of
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 8-1/4 in L |
Overall Length | 8 1/4 in |
Overall Height | 9 in |
Length (In.) | 8-1/4 |
Details
Item | Mercury Vapor Ultra Violet Bulb |
Fits Brand | Purlogix |
Material | Glass, Metal, Plastic |
For Use With Mfr. Model Number | BluV-MP, BluV-MPW |
Sub-Category | Filters and Cartridges |
For Use With | Inline Water Dispensers |
Color | Clear |
Product Type | Mercury Vapor Ultra Violet Bulb |
Product Category | Filters and Cartridges |
Compatible Manufacturer Part Number | BluV-MP, BluV-MPW |
Compatible Brand or Manufacturer | Purlogix |
Description
Mercury Vapor Ultra Violet Bulb, Compatible Brand or Manufacturer Purlogix, Product Type Mercury Vapor Ultra Violet Bulb, For Use With Inline Water Dispensers, Compatible Manufacturer Part Number BluV-MP, BluV-MPW, Compatible Grainger Part Number 39AP24, 39AP25, Overall Height 9 in, Overall Length 8 1/4 in, Product Category Filters and Cartridges, Color Clear, Material Glass, Metal, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RD)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9040)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- ANVIL 6" FNPT Galvanized 90 Degree Elbow (0311003008)
- PURLOGIX Cold Valve Assembly, For PMV-2000 (SV0071A)
- PURLOGIX Water Tap, Hot, For PMV-2000, PCMV-1000 (SV0072A)
- GUARDIAN EQUIPMENT Aerator Assembly (450-005)
- ELKAY Elkay Reg. Assy - W/Red Intrnl Spring (66654C)
- BRADLEY 90-75 Mega Orifice Repair Kit (S65-115)
- GUARDIAN EQUIPMENT Female Inlet Adapter for Faucet Mounted (AP400-012)
- ELKAY Elkay Kit - Ee Sensor (98544C)
- Purlogix Drinking Fountains & Water Cooler Parts