Shop All Swabs and Applicators
Puritan
Swab, Foam Tip, Sterile, PK1000
Mfr # 54107
Zoro # G3930753
original price:
$370.00
9% off
new price: $335.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sterile
- Application Cleaning
- Head Material Foam
- Handle Material Polystyrene
- Head Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puritan
- MFR # 54107
- Zoro # G3930753
- UPC # 347682541071
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Head Length | 0.5 in |
Head Width | 0.025 in |
Overall Length | 5 in |
Details
Item | Swab |
Type | Sterile |
Application | Cleaning |
Head Material | Foam |
Handle Material | Polystyrene |
Description
Swab, Handle Material Polystyrene, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Welding Blanket, 8 ft. H x 8 ft. W, Amber (590B88)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (2090BK)
- PLATO Tip Cleaning Sponge (CS-14)
- WILSON Welding Blankets - Carbon Fiber Felt (36320)
- PURITAN Foam Applicator, Rectangular, PK1000 (54105)
- PURITAN Applicator, Foam Tip, 3 In, PK1000 (54106)
- PURITAN Cleaning Applicator, Polyester, PK1000 (54104)
- PURITAN Tapered Cotton Swabs Wood Handle, PK10000 (826-WC)
- SCIENTIFIC LABWARES Dressing Jars with Cover, 1.25QT, SS (785-116)
- BLACK SWAN Cement Swab - 2-7/8" Opening gal. (11120)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK100 (2301-100)
- Puritan Swabs and Applicators