Shop All Lab Equipment Parts
Puritan
PurSwab 3 in. Lint Free, Double-, PK 2500
Mfr # 893-PC DBL
Zoro # G3271966
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puritan
- MFR # 893-PC DBL
- Zoro # G3271966
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | PurSwab 3 in. Lint Free,Double-,PK 2500 |
Description
PurSwab 3 in. Lint Free,Double-,PK 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TC 150, 0.2/0.2 um, sterile, wit (6718-9502)
- UNITED SCIENTIFIC Stir Bars, With Pivot Ring, (Octagon) 25 (MSB25)
- DYNALON Container, Speciman, 16 oz., HDPE, PK100 (454415)
- AMSCOPE 0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light (H800-96S-HD48)
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- UNITED SCIENTIFIC Electrostatics Lab (ELSLAB)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- BACKER-ON BACKER ON 158 IN V60 CASE (23411)
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 3-Place (HS206203)
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- Puritan Lab Equipment Parts