Shop All Vials
Puritan Opti-Swab
Transport Vial, 1 mL, 12 mm Dia, PK300
Mfr # LA117
Zoro # G8342294
product price: $396.99
/pk 300, $1.32/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Transport
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puritan Opti-Swab
- MFR # LA117
- Zoro # G8342294
- Country of Origin United States
- Category Vials
Dimensions
Labware Height - English | 3.15 in |
Neck Size | 12 mm |
Labware Height - Metric | 80 mm |
Inside Diameter - Metric | 12 mm |
Overall Height - Metric | 80 mm |
Body Diameter - Metric | 12 mm |
Screw Closure Size | 13 mm |
Description
Transport Vial with Flock Swab, Capacity - Metric 1 mL, Capacity - English 1 mL, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Transport, Body Material Plastic, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polypropylene, Screw Closure Size 13 mm, Neck Size 12 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Rated, Overall Height - Metric 80 mm, Number of Vials Included 300, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Micropipette, Variable Volume, 20-200ul (PRV-200)
- DAYTON Clamp Block Axle (31UK80)
- DIGI-SENSE Traceable Remote-Monitoring Thermocouple (86460-05)
- RPI Lithium Chloride, 500g (L45000-500.0)
- PURITAN OPTI-SWAB Transport Vial, 1 mL, 12 mm Dia, PK300 (LA106)
- OASIS Amber Prescription Vials, 20 Dram, 400 Per Case (20D)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- CELLTREAT Tube, 15mL, Polypropylene, PK500 (229452)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- Puritan Opti-Swab Vials