Shop All Vials
Puritan Opti-Swab
Transport Vial, 1 mL, 12 mm Dia, PK300
Mfr # LA106
Zoro # G8340063
product price: $416.99
/pk 300, $1.39/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Transport
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Includes Closure Yes
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puritan Opti-Swab
- MFR # LA106
- Zoro # G8340063
- Country of Origin United States
- Category Vials
Dimensions
Labware Height - English | 3.15 in |
Neck Size | 12 mm |
Labware Height - Metric | 80 mm |
Inside Diameter - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 80 mm |
Screw Closure Size | 13 mm |
Description
Transport Vial with Flock Swab, Capacity - Metric 1 mL, Capacity - English 1 mL, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Transport, Body Material Plastic, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polypropylene, Screw Closure Size 13 mm, Neck Size 12 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Rated, Overall Height - Metric 80 mm, Number of Vials Included 300, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Orange (456740N)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986254NG)
- OASIS Amber Prescription Vial, 13 Dram, 310 Per Case (13D)
- CELLTREAT CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 1.8mL (229915)
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- Puritan Opti-Swab Labware