Shop All Exam Room Equipment
Puritan
MiniTip Poly Swab, 6", Poly Hndl, PK500
Mfr # 25-800 1PD 50
Zoro # G7987778
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.0625 in
- Sterile/Non-Sterile Sterile
- Handle Material Polystyrene
- Package Type 10 Boxes, 50 Per Box
- Tip Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puritan
- MFR # 25-800 1PD 50
- Zoro # G7987778
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Length | 6.0625 in |
Details
Item | Sterile Poly Swab |
Sterile/Non-Sterile | Sterile |
Handle Material | Polystyrene |
Package Type | 10 Boxes, 50 Per Box |
Tip Type | Single |
Description
Sterile Poly Swab, Sterile, Tip Type Single, Length 6.0625 in, Handle Material Polystyrene, Package Type 10 Boxes, 50 Per Box, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPARMOR Lower Bracket for Trukbrush (S/BRAKLOWADHSET)
- PHYSICIANSCARE Medicine, Allergy Relief, PK50 (90036)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- OASIS White Abdominal Pad Sterile 7-1/2 X 8 Inch, 12 Per Box (ABD8X75STRL-BX)
- PURITAN Sterile Poly Swab, 6", Flex Handle, PK1000 (25-806 1PD)
- PURITAN Sterile Plastic Hndle Swab/Tube, 6", PK500 (25-806 1PD BT)
- CREST HEALTHCARE Pull Cord, Break-A-Way Clean Cord (115991)
- WELCH ALLYN WRENCH, ALLEN, 5/32 HEX KEY- (85233-000)
- CABLES & SENSORS Philips Compatible SpO2 Adapter Cable - 220 cm (E708-430)
- LARSEN PRODUCTS Larsen NMOKHFCXPL High-Low Frequency Low Loss Cable (NMOKHFCXPL)
- SMARTHEART Talking Pulse Oximeter Portable Spot-Check Monitoring (11-50L)
- Puritan Exam Room Equipment