Shop All Swabs and Applicators
Puritan Medical Products
Foam Tripped Applicator, PP, 6" L, PK1000
Mfr # 1276-BK
Zoro # G503528268
product price: $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Application Applying Solutions or Adhesives, General Cleaning, Removing Epoxy Residues or Flux
- Handle Material Polypropylene
- Overall Length 6 in
- Tip Stiffness Flexible Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puritan Medical Products
- MFR # 1276-BK
- Zoro # G503528268
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Overall Length | 6 in |
Tip Width | 1/4 in |
Handle Length | 6 in |
Tip Length | 1/4 in |
Details
Item | Foam Tripped Applicator |
Sterile/Non-Sterile | Non-Sterile |
Application | Applying Solutions or Adhesives, General Cleaning, Removing Epoxy Residues or Flux |
Handle Material | Polypropylene |
Tip Stiffness | Flexible Tip |
Number of Tips | 1 |
Tip Material | Foam |
Tip Shape | Flat Paddle |
Description
Foam Tripped Applicator, Handle Material Polypropylene, Handle Length 6 in, Tip Material Foam, Tip Length 1/4 in, Tip Shape Flat Paddle, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Solutions or Adhesives, General Cleaning, Removing Epoxy Residues or Flux, Features Not Applicable, Overall Length 6 in, Tip Stiffness Flexible Tip, Tip Width 1/4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 1.3mm x 2.6mm Size (N61-13)
- AMICO ELECTRIC 140A MIG MAG Flux-cored Lift-TIG Stick 5-in-1 Welder, Compatible Spool Gun SPG15180 Weld Aluminum. (MIG-140GS)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0527)
- XTRWELD 308L Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L125-1DP)
- PURITAN MEDICAL PRODUCTS Cleanroom Swab, 6 in L, 6in Hand L, PK10000 (869-WCS)
- MEDLINE Sterile Cotton-Tip Applicators, 6", PK200 (MDS202000)
- BLACK SWAN Cement Swab qt. (11100)
- HARDWOOD PurSwab 5 In Foam Swab, Rectangul, PK 50 (1805-PF RECT)
- CHEMTRONICS Cleaning Swab, 100 PPI, 5.12 In L, PK50 (CF2050)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- BLACK SWAN Plastic Pipe Cement Daubers pt. (11081)
- Puritan Medical Products Swabs and Applicators