Shop All Swabs and Applicators
Puritan
Foam Applicator, Rectangular, PK1000
Mfr # 54105
Zoro # G4091105
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Head Material Foam
- Handle Material Polypropylene
- Head Width 0.375 in
- Overall Length 5.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puritan
- MFR # 54105
- Zoro # G4091105
- UPC # 347682541057
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Head Width | 0.375 in |
Overall Length | 5.188 in |
Head Length | 0.5 in |
Details
Item | Rectangular Applicator |
Application | Cleaning |
Head Material | Foam |
Handle Material | Polypropylene |
Description
Rectangular Applicator, Handle Material Polypropylene, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (40-15-510)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 5 lb. (41R196)
- HOBART WELDING PRODUCTS MIG Welding Wire, Stainless Steel, 10 lb. (S522506-G22)
- PURITAN Swab, Foam Tip, Sterile, PK1000 (54107)
- PURITAN Cleaning Applicator, Polyester, PK1000 (54104)
- PURITAN Applicator, Foam Tip, 3 In, PK1000 (54106)
- PURITAN Tapered Cotton Swabs Wood Handle, PK10000 (826-WC)
- DEVILBISS AUTOMOTIVE REFINISHING OMX-70-K48 LINER KIT (DV190966)
- PURITAN MEDICAL PRODUCTS Cleanroom Swab, 6 in L, 6in Hand L, PK10000 (869-WCS)
- BLACK SWAN Plastic Pipe Cement Daubers 1/4 pt. (11070)
- Puritan Swabs and Applicators