Shop All Diagnostic and Monitoring Instruments and Supplies
Puritan
Cuticle Sticks, PK1000
Mfr # 54102
Zoro # G4359117
product price: $142.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Tan
- For Use With Cuticles
- Height 4 in
- Width 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puritan
- MFR # 54102
- Zoro # G4359117
- UPC # 347682541026
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 4 in |
Width | 8 3/4 in |
Length | 16 1/8 in |
Details
Item | Cuticle Sticks |
Material | Wood |
Color | Tan |
For Use With | Cuticles |
Description
Cuticle Sticks, Color Tan, Height 4 in, Length 16 1/8 in, Width 8 3/4 in, Material Wood, For Use With Cuticles, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYMAID 44 in. Splash Guards in White - Pair (1012)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54629)
- CURAD Gauze Pad, Bloodstop, Sterile, 1 X 1", PK10 (MIICUR0055)
- MEDSOURCE Stethoscope, Blue (MS-70032)
- SIMPSON STRONG-TIE Simpson Strong-Tie LSTA30 Strap 30 x 1.25 in. (5386784)
- CLOSETMAID 24" Revers Util Shelf (28279)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- SHARPER IMAGE Calming Heat Massaging Neck Wrap Polyester (CWT18004)
- FOX RUN Jar Lifter (5645)
- CLINTON Space Place Treatment Table (7935)
- GOTHAM STEEL PAN W/LID CRMC CPR 10""DI (2619)
- Puritan Diagnostic and Monitoring Instruments and Supplies