Shop All Swabs and Applicators
Puritan
Cleaning Applicator, Polyester, PK1000
Mfr # 54104
Zoro # G4183006
original price:
$476.87
8% off
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Head Material Knitted Polyester
- Handle Material Knitted Polyester
- Head Length 0.5 in
- Head Width 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puritan
- MFR # 54104
- Zoro # G4183006
- UPC # 347682541040
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Head Length | 0.5 in |
Head Width | 0.025 in |
Overall Length | 162 mm |
Details
Item | Cleaning Applicator |
Application | Cleaning |
Head Material | Knitted Polyester |
Handle Material | Knitted Polyester |
Description
Cleaning Applicator, Handle Material Knitted Polyester, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drag Shield, 40 AMP, For ICE 40C/T (204323)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb (6222)
- VICTOR Heating Nozzle, 1 Piece, Size 12 (0323-0303)
- WELLER Solder Tip, Screwdriver, .80mm (ETJ)
- PURITAN Swab, Foam Tip, Sterile, PK1000 (54107)
- PURITAN Foam Applicator, Rectangular, PK1000 (54105)
- PURITAN Applicator, Foam Tip, 3 In, PK1000 (54106)
- PURITAN Tapered Cotton Swabs Wood Handle, PK10000 (826-WC)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK1000 (2301-1000)
- BLACK SWAN Plastic Pipe Cement Daubers qt. (11086)
- HARDWOOD PurSwab 5 In Foam Swab, Rectangul, PK 50 (1805-PF RECT)
- Puritan Swabs and Applicators