Shop All Swabs and Applicators
Puritan
Cleaning Applicator, 3 In, PK1000
Mfr # 54101
Zoro # G3920996
product price: $404.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Head Material Knitted Polyester
- Handle Material Polypropylene
- Head Length 0.688 in
- Head Width 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puritan
- MFR # 54101
- Zoro # G3920996
- UPC # 347682541019
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Head Length | 0.688 in |
Head Width | 0.025 in |
Overall Length | 2.688 in |
Details
Item | Cleaning Applicator |
Application | Cleaning |
Head Material | Knitted Polyester |
Handle Material | Polypropylene |
Description
Cleaning Applicator, Handle Material Polypropylene, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER309L, 10 lb. (ER309L-063-10T)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 5.2 gal. (54A097)
- OATEY Lead Free Solder, 0.117 in. dia., 1 lb. (22018)
- PURITAN Swab, Foam Tip, Sterile, PK1000 (54107)
- PURITAN Foam Applicator, Rectangular, PK1000 (54105)
- PURITAN Cleaning Applicator, Polyester, PK1000 (54104)
- PURITAN Applicator, Foam Tip, 3 In, PK1000 (54106)
- PURITAN Tapered Cotton Swabs Wood Handle, PK10000 (826-WC)
- BLACK SWAN Plastic Pipe Cement Daubers qt. (11086)
- BLACK SWAN Plastic Pipe Cement Daubers 1/4 pt. (11070)
- Puritan Swabs and Applicators