Shop All Swabs and Applicators
Puritan
Applicator, Foam Tip, 3 In, PK1000
Mfr # 54106
Zoro # G4003684
product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Head Material Foam
- Handle Material Polypropylene
- Head Length 0.813 in
- Head Width 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puritan
- MFR # 54106
- Zoro # G4003684
- UPC # 347682541064
- Country of Origin United States
- Category Swabs and Applicators
Dimensions
Head Length | 0.813 in |
Head Width | 0.025 in |
Overall Length | 2.813 in |
Details
Item | Applicator |
Application | Cleaning |
Head Material | Foam |
Handle Material | Polypropylene |
Description
Applicator, Handle Material Polypropylene, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4756-5)
- SIEVERT Promatic Solder-Iron, Titanium (3370-37)
- MILLER ELECTRIC Tungsten Electrode 3/32" Dia., AWS A5.12 / ISO6848, PK10 (WL2332X7)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222108-G22)
- PURITAN Cleaning Applicator, Polyester, PK1000 (54104)
- PURITAN Swab, Foam Tip, Sterile, PK1000 (54107)
- PURITAN Foam Applicator, Rectangular, PK1000 (54105)
- PURITAN Tapered Cotton Swabs Wood Handle, PK10000 (826-WC)
- CHEMTRONICS Cleaning Swab, 100 PPI, 5.12 In L, PK50 (CF2050)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- DEVILBISS AUTOMOTIVE REFINISHING OMX-70-K48 LINER KIT (DV190966)
- Puritan Swabs and Applicators