Shop All Air Cleaners and Accessories
Purisystems
AIR FILTER SYSTEM COMMERCIAL PORTABLE HEPA AIR CLEANER
Mfr # HEPA Pro UVIG
Zoro # G109915165
product price: $1,734.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,734.99
Free 30-Day Returns
Key Features
- Color Black
- Length 31.3 in
- Width 36.42 in
- Height 29.72 in
- Weight 243.75 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purisystems
- MFR # HEPA Pro UVIG
- Zoro # G109915165
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 31.3 in |
Width | 36.42 in |
Height | 29.72 in |
Details
Color | Black |
Weight | 243.75 pounds |
Material | Roto poly |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X50' (70010)
- NU-CALGON AEROSOL, PIPE-DRI (4297-76)
- GOODMAN B1370187 Switch, Primary Limit, (B1370187)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- PURISYSTEMS AIR FILTER SYSTEM -SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 500 HANGING AIR FILTER W/RF REMOTE (PuriCare 500)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 1100IG HANGING AIR FILTER (PuriCare 1100IG)
- BSC PREFERRED Honeywell Air Purifier (HPA5300B)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- Purisystems Air Cleaners and Accessories