Shop All Exam Room Equipment
Purflock
Sterile Elong Flock Swab, 6", 80mmBP, PK500
Mfr # 25-3506-U
Zoro # G7947878
product price: $178.99
/pk 500, $0.36/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.93 in
- Package Type 10 Boxes, 50 Per Box
- Tip Type Single
- Handle Material Polystyrene
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purflock
- MFR # 25-3506-U
- Zoro # G7947878
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Length | 5.93 in |
Details
Item | Elongated Flock Swab |
Package Type | 10 Boxes, 50 Per Box |
Tip Type | Single |
Handle Material | Polystyrene |
Sterile/Non-Sterile | Sterile |
Description
Elongated Flock Swab, Sterile, Tip Type Single, Length 5.93 in, Handle Material Polystyrene, Package Type 10 Boxes, 50 Per Box, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- AFS Cavity Chemical Injector (640400)
- KOTEX Kotex Fresh And Dry Long Pantiliners, PK192 (01247)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8 ft. L (BCAH600)
- CREST HEALTHCARE HD2 Bed Control, For Hill-Rom (BCQ600)
- SANOXY Finger Pulse Oximeter Heart Rate Blood Oxygen Saturation Monitor SpO2 PR Measure (PPT-Health3-blk)
- CABLES & SENSORS Masimo Original Disposable SpO2 Sensor - Neonate, PK20 (2320)
- CABLES & SENSORS Masimo Original SpO2 Adapter Cable - 150 cm (4103)
- Purflock Exam Room Equipment