Shop All Exam Room Equipment
Purflock
Micro Ultarfine Flock Swab, 6", PK500
Mfr # 25-3318-U
Zoro # G7987832
product price: $163.99
/pk 500, $0.33/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.03 in
- Sterile/Non-Sterile Sterile
- Handle Material Polystyrene
- Tip Type Single
- Package Type 10 Boxes, 50 Per Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purflock
- MFR # 25-3318-U
- Zoro # G7987832
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Length | 6.03 in |
Details
Item | Micro Ultrafine Flock Tipped Applicator |
Sterile/Non-Sterile | Sterile |
Handle Material | Polystyrene |
Tip Type | Single |
Package Type | 10 Boxes, 50 Per Box |
Description
Micro Ultrafine Flock Tipped Applicator, Sterile, Tip Type Single, Length 6.03 in, Handle Material Polystyrene, Package Type 10 Boxes, 50 Per Box, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON Mens Pivot Foil Shaver (PF7400)
- REDIFORM Bill of Lading Form, 3-Part, PK50 (6P695)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- ALTOR SAFETY Surgical Mask 3PLY Level 2, PK50 (62222)
- OMNIMED Acrylic Facemask Dispenser (304200)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C-10)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- DUKAL Pressure Dot, 1 Sterile 2's, 1000PK (9552)
- FABRICATION ENTERPRISES Baseline Taylor Percussion Hammer, Latex Free, Black (12-1574)
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- Purflock Exam Room Equipment