Shop All Exam Room Equipment
Purflock
Elngatd Flock Swab, 6", Poly Handle, PK500
Mfr # 25-3206-U
Zoro # G7987543
product price: $199.99
/pk 500, $0.40/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.9375 in
- Sterile/Non-Sterile Sterile
- Handle Material Polystyrene
- Tip Type Single
- Package Type 10 Boxes, 50 Per Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purflock
- MFR # 25-3206-U
- Zoro # G7987543
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Length | 5.9375 in |
Details
Item | Elongated Flock Swab |
Sterile/Non-Sterile | Sterile |
Handle Material | Polystyrene |
Tip Type | Single |
Package Type | 10 Boxes, 50 Per Box |
Description
Elongated Flock Swab, Sterile, Tip Type Single, Length 5.9375 in, Handle Material Polystyrene, Package Type 10 Boxes, 50 Per Box, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Colgate Max Fresh With Whitening Cool Mint Toothpaste 1 oz., PK24 (176664)
- GOJO Hand Soap, CLR, 1 gal, Waterfall, PK4 (1860-04)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1027 Baseline Metal Absolute Plus Axis Goniometer; 9 in. Arms (12-1027)
- AFS Arterial Slip Hub 3/16" (640400)
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Storage Tray w/ Lid - 7Lx3Wx1.25H (A2Z-ZR-BOX7315)
- SIMPSON STRONG-TIE Angle A21 (A21)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-817-000)
- WELCH ALLYN D-Ring Standard Wide Cuff (22-42cm) (RPM-BPACC-02)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- OASIS Cotton-Tipped Applicators 6in, Non-Sterile, 1000 Per Box (CTA6)
- Purflock Exam Room Equipment