Shop All All Purpose Cleaners
Purex
Ultra Concentrated Powder Deterge, 1.4 oz Box, Fresh Spring Waters, 156 PK
Mfr # DIA 10245
Zoro # G7707428
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Box
- Size 1.4 oz
- Fragrance Fresh Spring Waters
- Chemicals For Use On Surface Fabric
- Removes Dirt; Grease; Organic Matter; Stain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purex
- MFR # DIA 10245
- Zoro # G7707428
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1.4 oz |
Details
Container Type | Box |
Fragrance | Fresh Spring Waters |
Item | Ultra Concentrated Powder Deterge |
Chemicals For Use On Surface | Fabric |
Removes | Dirt; Grease; Organic Matter; Stain |
For Use On | Fabric |
Application | Laundry Detergent |
Cleaner Container Type | Box |
Net Weight | 24.7 lbs |
Physical Form | Powder |
Description
Ultra Concentrated Powder Deterge,PK156, Package Quantity 156
- •Penetrates deep into fabric fibers.
- •Whitens whites and brightens colors.
- •With Purex® Crystals fragrance.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Vacuum Bag, Fits ProTeam Vacuum Brand 107251/107252 Vacuum Models, Dry, Paper, 10 PK (103483)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 286 Wipes, 4-1/2 in x 8-1/4 in (34120)
- BRUCE 32 Oz. Wood Finish Restorer For Urethane Floors (W165)
- ECOS All Purpose Cleaner, 22 oz. Bottle, Parsley, 6 PK (97466)
- MRS. MEYERS CLEAN DAY Clean Day Rosemary Scent Organic Multi-Surface Cleaner Liquid 16 oz (17841)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) 12 PK (CLO35306CT)
- OATEY 35206 Quart Boiler & Heating System Cleaner (OA574232)
- ACL STATICIDE Mat and Table Top Cleaner, 1 gal. Bottle, Pleasant (6002)
- SANY+ 25 oz. Odor Neutralizer (UGLD-ZOE-740G12)
- CONTROL SOLUTIONS 24D Amine 1 qt 6PK (82210012)
- Purex All Purpose Cleaners