Shop All Laundry Detergent
Purex
Laundry Detergent, 75 oz Bottle, Liquid, Unscented, 6 PK
Mfr # 10024200060401
Zoro # G6101040
original price:
$79.95
7% off
new price: $74.19
/pk 6, $12.37/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Cleaner Container Size 75 oz
- High Efficiency Compatibility Fabric
- Net Weight 5.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purex
- MFR # 10024200060401
- Zoro # G6101040
- UPC # 10024200060401
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 75 oz |
Size | 75 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Unscented |
High Efficiency Compatibility | Fabric |
Net Weight | 5.5 lbs |
Effective to Remove | Dirt; Grease; Organic Matter; Stains |
Packaging Type | Bottle |
Primary Chemical | Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate |
Form | Liquid |
Contains | Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate |
Application | Laundry Detergent |
For Use On | Fabric |
Description
Purex® Free and Clear Liquid Laundry Detergent, Unscented, 75 oz Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner Stck, 5-3/4 " (12G798)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, White, Plastic, 10 in L Overall (48LZ38)
- ZOLL Bio Hazard Bags, Thickness 1.75 mil (8911-000220-01)
- MIDWEST RAKE Squeegee Blade, 26" L, 8 to 12 mil (79860)
- PUREX High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK (10024200011205)
- PUREX Mountain Scent Liquid Detergent, 6PK (DIA04784)
- PUREX Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze®, 6 PK (04784CT)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze (2420005016)
- PUREX Laundry Detergent, 5 gal Pail, Liquid, Mountain Breeze (06354)
- PUREX High Efficiency Laundry Detergent, 150 oz Jug, Liquid, Mountain, Blue, 4 PK (05016)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Tide Original, 4 PK (40218)
- Purex Laundry Detergent