Shop All Laundry Detergent
Purex
Laundry Detergent, 75 oz Bottle, Liquid, Mountain Breeze®, 6 PK
Mfr # 06094CT
Zoro # G205695145
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Cleaner Container Size 75 oz
- High Efficiency Compatibility Fabric
- Volume Capacity 75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purex
- MFR # 06094CT
- Zoro # G205695145
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 75 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Mountain Breeze® |
High Efficiency Compatibility | Fabric |
Volume Capacity | 75 oz |
For Use On | Fabric |
Packaging Type | Bottle |
Degreaser Solvent Type | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Application | Laundry Detergent |
Net Weight | 34.5 lbs |
Description
Ideal for everyday use. Detergent penetrates deep down into fabric fibers, removing ground-in dirt and stains. Specially formulated with active stain fighting ingredients to keep your clothes clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER 24 In. W. x 64 In. L. Wood Handle Fine Sweep Push Broom (2224A)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Orange (240464ORB)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (SR100)
- PROTECTIONPRO TOC 3 gal Chemical Resistant Tank Sprayer (PR3744681)
- PUREX Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze®, 6 PK (04784CT)
- PUREX Laundry Detergent, 75 oz Bottle, Liquid, Unscented, 6 PK (10024200060401)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Unscented, 4 PK (DIA 05020)
- PUREX Laundry Detergent, 15.6 lb Pail, Powder, Fresh, White (06355)
- PUREX Laundry Detergent, 1.4 oz Box, Powder, Fresh, White, 156 PK (10245)
- PUREX High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK (10024200011205)
- PROCTER & GAMBLE Tide 92OZ HEF Detergent (41828)
- Purex Laundry Detergent