Shop All Laundry Detergent
Purex
Laundry Detergent, 15.6 lbs Pail, Powder, Fresh Spring Waters
Mfr # DIA 06355
Zoro # G6070265
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Pail
- Fragrance Fresh Spring Waters
- Cleaner Container Size 15.6 lbs
- High Efficiency Compatibility Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purex
- MFR # DIA 06355
- Zoro # G6070265
- UPC # 24200063559
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 15.6 lbs |
Size | 15.6 lbs |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Pail |
Fragrance | Fresh Spring Waters |
High Efficiency Compatibility | Fabric |
Application | Laundry Detergent |
Form | Powder |
Packaging Type | Pail |
For Use On | Fabric |
Net Weight | 15.6 lbs |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Description
Purex® Dry Detergent, Fresh Spring Waters, Powder, 15.6 lb. Pail g Waters
- •Gets deep into fabrics to remove ground in dirt and stains for a bright, white clean.
- •Leaves clothes smelling fresh and clean.
- •Dissolves in all water temperatures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- UNISAN 63" Mop and Broom Handles, 1.13" Dia, Natural, Wood (UNS 603)
- NOBLES/TENNANT GASKET - RECOVERY TANK .5in FOAM, REPLACES TENNANT (630010)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- PUREX Laundry Detergent, 15.6 lb Pail, Powder, Fresh, White (06355)
- PUREX Mountain Scent Liquid Detergent, 6PK (DIA04784)
- PUREX High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK (10024200011205)
- PUREX High Efficiency Laundry Detergent, 150 oz Jug, Liquid, Mountain, Blue, 4 PK (05016)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze (2420005016)
- PUREX Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze®, 6 PK (04784CT)
- GAIN Gain 1000637 Original Scent Fabric Softener Sheets - Pack of 6; 105 per Pack (1000637)
- Purex Laundry Detergent