Shop All Laundry Detergent
Purex
Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze, 4 PK
Mfr # DIA 05016
Zoro # G6082579
product price: $70.99
/pk 4, $17.75/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Mountain Breeze
- Cleaner Container Size 150 oz
- High Efficiency Compatibility Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purex
- MFR # DIA 05016
- Zoro # G6082579
- UPC # 10024200050167
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 150 oz |
Size | 150 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Mountain Breeze |
High Efficiency Compatibility | Fabric |
Net Weight | 45.5 lbs |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Packaging Type | Bottle |
Form | Liquid |
For Use On | Fabric |
Application | Laundry Detergent |
Description
Purex® Liquid Laundry Detergent, Mountain Breeze, 150 oz Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- EUREKA / SANITAIRE UPRIGHT - FAN - UPRIGHT VAC MOTOR (12988SAN)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Green, Plastic (FG758888GRN)
- PUREX High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Mountain, Blue (06354)
- PUREX Mountain Scent Liquid Detergent, 6PK (DIA04784)
- PUREX Laundry Detergent, 1.4 oz Box, Powder, Fresh, White, 156 PK (10245)
- PUREX Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze®, 6 PK (04784CT)
- PUREX High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK (10024200011205)
- PUREX Laundry Detergent, 75 oz Bottle, Liquid, Unscented, 6 PK (10024200060401)
- ZEP Laundry Detergent, 130 lb Drum, Powder, Citrus, White (113342)
- Purex Laundry Detergent