Shop All Laundry Detergent
Purex
Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze
Mfr # 2420005016
Zoro # G6074413
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Mountain Breeze
- Cleaner Container Size 150 oz
- High Efficiency Compatibility Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purex
- MFR # 2420005016
- Zoro # G6074413
- UPC # 24200050160
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 150 oz |
Size | 150 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Mountain Breeze |
High Efficiency Compatibility | Fabric |
Application | Laundry Detergent |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Packaging Type | Bottle |
For Use On | Fabric |
Form | Liquid |
Net Weight | 11.25 lbs |
Description
Purex® Liquid Laundry Detergent, Mountain Breeze, 150 oz, Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 7 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59751)
- DEWALT 3 x 19 Row Curved Handle Carbon Wire Brush (DW49703)
- VIKAN 50" Color Coded Handle, 1 in Dia, Blue, Aluminum (29583)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze, 4 PK (DIA 05016)
- PUREX High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK (10024200011205)
- PUREX Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze®, 6 PK (04784CT)
- PUREX Mountain Scent Liquid Detergent, 6PK (DIA04784)
- PUREX High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Mountain, Blue (06354)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Unscented, 4 PK (DIA 05020)
- ESSENDANT Laundry Detergent, 150 oz Bottle, Liquid, Linen & Lilies, 4 PK (01134)
- Purex Laundry Detergent