Shop All Decorative Mirrors
Purely Pecan
Gordon 32013889 17.25 in. Pure White Window Inspired Decorative Wall Mounted Mirror
Mfr # 32013889
Zoro # G903700707
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purely Pecan
- MFR # 32013889
- Zoro # G903700707
- UPC # 93422369022
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- This contemporary mirror will add a bit of modern style to your wall decor
- Features a window inspired design Can be hung horizontally or vertically
- Includes hanging hardware
- Material: Glass & Plastic
- Color: White
- Dimensions: 17" H x 1" W x 17.25" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- ELK HOME Masalia Floor Mirror (6100-015)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- Purely Pecan Decorative Mirrors