Shop All Decorative Mirrors
Purely Pecan
Gordon 31812245 20 in. Simply Elegant White Fluted Frame Decorative Round Wall Mirror
Mfr # 31812245
Zoro # G603700717
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purely Pecan
- MFR # 31812245
- Zoro # G603700717
- UPC # 93422368964
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- This elegant mirror will add a touch of modern sophistication to any room in your home
- Features a round pure white frame with a stylish fluted finish
- Includes hanging hardware
- Material: Glass & Plastic
- Color: White
- Dimensions: 20" H x 0.75" W x 20" L
- Weight: 2.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver (1300)
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest (QI003026)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- GFANCY FIXTURES Brown & Walnut Finish Full Length Standing Mirror (GF3685302)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- Purely Pecan Decorative Mirrors