Shop All Monitor Mounts & Brackets
Purely
C105 Wireless Keyboard Vacuum Electronic Accessory Cleaner
Mfr # PKBVC105
Zoro # G511718712
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Laptops
- Washable Air Filter Yes
- Attachments (2) Air dusting, and (2) precision vacuum attachements
- Motor Brushless 120W Moto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purely
- MFR # PKBVC105
- Zoro # G511718712
- UPC # 802029085248
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
Color | Silver |
For Use With | Laptops |
Washable Air Filter | Yes |
Attachments | (2) Air dusting, and (2) precision vacuum attachements |
Motor | Brushless 120W Moto |
Rechargable | Yes |
Speed | 35500 R/Min |
Safety Protection | Over-Voltage, Short-Heat, Over Current, and Over Output protection |
Modes | 2 Suction Modes: Normal and High Speed modes |
Battery Life | 30 Minutes continous use, 3 hours chraging |
Includes | In the Box: VC105 Wireless Keyboard Vacuum, (2) Washable Filters, (2) Vacuum and (2) Air Duster Attachments |
Description
Discover the Purely C105 portable air blower and vacuum, the ultimate cleaning gadget that expertly combines a powerful mini vacuum and air duster to help keep your home and office clean and organized. Its high-performance brushless motor delivers powerful, stable, suction or airflow for deep cleaning that lets you tackle everything from the chair to the keyboard. The Purely C105 air duster vacuum cleaner is conveniently compact and cordless. Moreover, the air duster includes a set of attachments that help you be as gentle as you need with your electronics, and as aggressive as you need with your furniture and upholstery. With its fast charging USB Type-C port and 30m of battery life, the Purely C105 is all you need to get rid of small messes around all of your professional and personal work areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 1ft (24436)
- ALARM LOCK Exit Door Alarm, Mortise, Horn, 11in.H, 96dB (PG21MB)
- EMERALD Tilt Wall Mount For 32-80" TVs (SM-513-972)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Power Patrol SLA1105 + 12V Charger (ML12-12F2CHRGR22)
- PURELY 360 Degree Rotating Tablet Phone Stand for iOS and Android Phones and Tablets, White (PPSH119-WH)
- VICTOR TECHNOLOGY Laptop Stand, Black, 15-3/4in H, 20 lb (DC240B)
- OFFICESOURCE Monitor Arms Quad Monitor Arm- Silver (530QMASI)
- XHORSE Xhorse: Power Supply Adapter with Built-in Battery Works For Condor XC-MINI (XHS-XCMN04EN)
- TRIPP LITE Swivel/Tilt Wall Mount for 13in. to 27in. TVs/Monitors, up to 33 lbs (DWM1327SE)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, S (NS010B)
- KANTEK Monitor Stand/Keyboard Storage, Black (MS280B)
- Purely Monitor Mounts & Brackets