Shop All Specialty Wipes
This Product is Discontinued
Purell
Wipes High Capacity Floor Stand Dispenser, Silver (Discontinued)
Mfr # 9118-DSLV
Zoro # G1857208
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Product Grouping Wet Wipe Dispenser Stand
- Dispenser Capacity (6000) Wipes
- Depth 15-7/8"
- Dispenser Depth 16 3/4 in
- Hands Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9118-DSLV
- Zoro # G1857208
- UPC # 073852069709
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Depth | 15-7/8" |
Dispenser Depth | 16 3/4 in |
Dispenser Width | 17 in |
Dispenser Height | 45 9/16 in |
Height | 39-1/4" |
Width | 15-7/8" |
Details
Item | Wet Wipe Dispenser Stand |
Dispenser Product Grouping | Wet Wipe Dispenser Stand |
Dispenser Capacity | (6000) Wipes |
Hands Free | No |
Material | Steel |
Series | Purell |
Dispenser Mounting | Floor |
Paper Towel Type | Wipes |
Dispenser Operation | Manual |
Color | Silver |
Dispenser Material | Metal |
For Wipe Dispensing Form | Center Pull Roll |
Product Series | 2XL |
Features | Durable |
Description
Wet Wipe Dispenser Stand, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (6000) Wipes, Dispenser Mounting Floor, Dispenser Material Metal, Color Silver, Dispenser Height 45 9/16 in, Dispenser Width 17 in, Dispenser Depth 16 3/4 in, Proprietary/Universal Proprietary, Dispenser Configuration Vertical Single Roll, Product Series 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.