Shop All Hand Wipes
Purell
Waste Bin For Wipes Station/Stand, Steel, Black
Mfr # 9118-DS2B-TR
Zoro # G0084756
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4 3/4 in
- Height 18 7/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9118-DS2B-TR
- Zoro # G0084756
- UPC # 073852063509
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 4 3/4 in |
Height | 18 7/16 in |
Details
Color | Black |
Material | Steel |
Item | Wipes Dispenser Waste Bin |
Description
Trash Receptacle , Color Black, Material Steel, Application Mounting Adaptor, Height 18-7/16 In., Width 4-3/4 In., For Use With Wipes Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Orange (31747)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (1TTX8)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Red, Plastic, 0 Openings (FG352900RED)
- OTHER PRODUCT BRANDS Stainless Steel Pail 13 QUART (3699-13)
- PURELL Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK (9111-12)
- PURELL Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box (9027-12)
- PURELL Premoistened Hand Sanitizing Wipes, Cloth, 5 3/4 x 7, 100/Canister (9111-12)
- PURELL Clean Refreshing Scent Hand Sanitizing Wipes, 20PK (9124-12-CMR)
- PURELL Hand Sanitizing Wipes, Single Packets, PK1000 (9026-1M)
- PURELL Hand Sanitizer Wipes Wall Mount Dispenser, 1,200/1,500 Wipe Capacity, 13.3 x 11 x 10.88, White (9019-01)
- GOJO Hand and Suface Wet Towels, Fast Towels, 225 Single Textured Wipes/Container, Citrus, 2 Pack (6299-02)
- Purell Hand Wipes