Shop All Trash Cans
Purell
Trash Can, Blue, 4 3/4" Dia, Steel
Mfr # 9118-DS-TR
Zoro # G0084771
original price:
$81.61
20% off
new price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Height 187/16 in
- Width 4 3/4"
- Width/Diameter 4 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9118-DS-TR
- Zoro # G0084771
- UPC # 00073852063493
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 187/16 in |
Width | 4 3/4" |
Width/Diameter | 4 3/4" |
Details
Color | Blue |
Material | Steel |
Item | Trash Can |
Description
Trash Receptacle , Color Blue, Material Steel, Application Mounting Adaptor, Height 18-7/16 In., Width 4-3/4 In., For Use With Wipes Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- NOBLES/TENNANT FILTER - TENNANT 7300/7080/7100/8300, NOBLES EZ RIDER (1037822)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Black (53709)
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- GLOBAL INDUSTRIAL Round Black, Steel (615154)
- BRONCO 44 gal Round Trash Can, Purple (84104489)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Gray, 26 1/2 in Dia, Open Top, Plastic (FG265500GRAY)
- RUBBERMAID COMMERCIAL 56 gal Rectangular Trash Can, Brown, 25 1/2 in Dia, Open Top, Polyethylene (FG256B00BRN)
- GLOBAL INDUSTRIAL Square Standard Trash Can, Black, Plastic (641414BK)
- KNAPE & VOGT Kv Pull Out Single Bin 20qt 8-3/8in Wide (SBM9-1-20WH)
- Purell Trash Cans