Shop All Hand Soap & Lotion Dispensers
Purell
Touch-Free Hand Sanitizer Dispenser 1200mL- White
Mfr # 7720-01
Zoro # G2473042
product price: $36.77
/ea
$36.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Material ABS Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 7720-01
- Zoro # G2473042
- UPC # 073852501865
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Size | 1200 mL |
Height | 12 1/8 in |
Width | 5 1/4 in |
Depth | 8 1/2 in |
Overall Height | 5 3/8 in |
Overall Width | 6 1/2 in |
Overall Depth | 10 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series ES8, Finish Glossy, Compatible with Manufacturer Model Number 7751-02, 7753-02, 7756-02, 7763-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Gauge Rake Frame, 36" L, 82" Handle (57012)
- VIKAN VIKAN Blue 24" Squeegee Head (77543)
- LPS Solvent and Degreaser Sheets, 8 x 11", 144 Sheets (61400)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- PURELL ES6 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White (6420-01)
- PURELL ES8 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, White (7730-01)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7306-DS-SLV)
- PROVON Soap Refill, f/TFX Dispenser, Foam, 1200 mL, Purple, PK 2 (GOJ538502)
- Purell Hand Soap & Lotion Dispensers