Shop All Facial Tissues
Purell
Tissue Bracket, Attachment for GOJO Visitor Wellness Center
Mfr # 2429-TB
Zoro # G3292545
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Case
- Color Gray
- Height 9 in
- For Use With 2424-DS, 2426-DS
- Overall Width 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2429-TB
- Zoro # G3292545
- UPC # 073852016123
- Country of Origin China
- Category Facial Tissues
Dimensions
Height | 9 in |
Overall Width | 5 7/16 in |
Overall Height | 9 7/8 in |
Details
Packaging Type | Case |
Color | Gray |
Item | Tissue Bracket |
For Use With | 2424-DS, 2426-DS |
Material | ABS Plastic |
Accessory Type | Tissue Bracket |
Compatible Manufacturer Part Number | 2424-DS, 2426-DS |
Product Type | Tissue Bracket |
Compatible with Manufacturer Model Number [NEW] | 2424-DS, 2426-DS |
Compatible with Manufacturer Part Number | 2424-DS, 2426-DS |
Compatible with Manufacturer Model Number | 2424-DS, 2426-DS |
Compatible Manufacturer Model Number | 2424-DS, 2426-DS |
For Use with Mfr. Model Number | 2424-DS, 2426-DS |
For Use With Mfr. Model Number | 2424-DS, 2426-DS |
Description
Tissue Bracket, Color Gray, Product Type Tissue Bracket, Material ABS Plastic, Compatible with Manufacturer Model Number 2424-DS, 2426-DS, Standards Not Applicable, Overall Height 9 7/8 in, Overall Width 5 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum (29371)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00995)
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- PREFERENCE Preference Facial Tissue Flat Box 100 Sheets White, PK30 (48100)
- PUFFS Facial Tissues, w/Lotion, 124/BX, 3BX/PK, WE 3PK (PGC39363)
- PUFFS 2 Ply Plus Lotion Facial Tissue, White, PK24, 56 Sheets (34899)
- PUFFS Plus Lotion Facial Tissue, White, 6PK (PGC39383)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (TT2FTK)
- CASCADES PRO 2 Ply Facial Tissue, 100 Sheets (F950)
- Purell Facial Tissues