Shop All Hand Soap & Lotion Dispensers
Purell
Surface Wipes Wall Bracket (9016-01)
Mfr # 9016-01
Zoro # G507045914
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Overall Width 5 1/2 in
- Ligature Resistant No
- Overall Height 8 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9016-01
- Zoro # G507045914
- UPC # 073852292381
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Width | 5 1/2 in |
Overall Height | 8 7/16 in |
Details
Item | Surface Wipes Wall Bracket |
Material | Steel |
Color | White |
Ligature Resistant | No |
Compatible Manufacturer Part Number | 9341-06, 9342-06, 9340-06 |
Product Type | Wall Bracket |
Compatible with Manufacturer Model Number | 9341-06, 9342-06, 9340-06 |
Compatible with Manufacturer Part Number | 9341-06, 9342-06, 9340-06 |
Compatible with Manufacturer Model Number [NEW] | 9341-06, 9342-06, 9340-06 |
Compatible Manufacturer Model Number | 9341-06, 9342-06, 9340-06 |
For Use with Mfr. Model Number | 9341-06, 9342-06, 9340-06 |
For Use With Mfr. Model Number | 9341-06, 9342-06, 9340-06 |
Description
Surface Wipes Wall Bracket, Color White, Product Type Wall Bracket, Material Steel, Compatible with Manufacturer Model Number 9341-06, 9342-06, 9340-06, Ligature Resistant No, Standards Not Applicable, Overall Height 8 7/16 in, Overall Width 5 1/2 in, Compatible with Grainger Part Number 56JR17, 786LC8, 800D08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE High Grade Mop, Looped-End, Synthetic, 369440B04 (369440B04)
- KLEAN-STRIP Denatured Alcohol Clean Burning Fuel 1 qt (QSL26)
- IRON OUT Toilet Bowl Cleaner, 6.3 oz, Box, PK4 (AT46N)
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 32 oz (352263)
- PURELL Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL (8561-04)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- UBT SHIELD Hand Sanitizer Dispenser Stand, Gel Form, Material: Steel (565189)
- Purell Hand Soap & Lotion Dispensers