Shop All Hand Soap & Lotion Dispensers
Purell
Surface Mount ES Everywhere System, White, PK8, 8PK
Mfr # 5840-08-WHT
Zoro # G106569187
product price: $59.35
/pk 8, $7.42/ea
$59.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Size 3.38 x 2.4 x 8.25
- Color White
- Size 3.38 x 2.4 x 8.25
- For Use With PURELL® 1450-D8
- Includes 3M Command® Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5840-08-WHT
- Zoro # G106569187
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 3.38 x 2.4 x 8.25 |
Size | 3.38 x 2.4 x 8.25 |
Details
Item | Hand Sanitizer Accessories |
Color | White |
For Use With | PURELL® 1450-D8 |
Includes | 3M Command® Strips |
Description
Horizontal surface mount bracket for the PURELL ES Everywhere System. Mounts system on horizontal surfaces. Includes 3M Command strips for secure mounting. System easily snaps into place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, HYDROKNIT*, 80 Wipes, Unscented, 400 PK (41048)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Beige, 11 3/4 in Dia, Swing, Polycarbonate Base/ABS Top (FG782200BEIG)
- THE BRUSH MAN 24” Floor Squeegee, 1/4” Serrations, Non-Marking, 6PK (FS24SE-1/4)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246592)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- PURELL Drip Tray, 3-7/8" Size, White, PK18 (4121-WHT-18)
- PURELL LTX-7 Dispenser, 700 mL, 5.75 x 4 x 4.88, Chrome/Black, 4PK (1328-04)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- PURELL CX Push-Style Counter Mount Foam Soap Dispenser, Chrome (8500-01)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- Purell Hand Soap & Lotion Dispensers