Shop All Hand Soap & Lotion Dispensers
Purell
Steel Security Enclosure for PURELL FMX-12 Dispenser
Mfr # 5120-CVR
Zoro # G7523101
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material Steel
- Color White
- Size 1200 mL
- Series FMX-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5120-CVR
- Zoro # G7523101
- UPC # 073852019384
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 12 3/4 in |
Width | 6 87/100 in |
Depth | 4-37/100" |
Overall Height | 12 7/8 in |
Overall Width | 5 1/2 in |
Overall Depth | 7 1/2 in |
Details
Item | Dispenser Security Enclosure |
Operation Mode | Manual |
Material | Steel |
Color | White |
Series | FMX-12 |
For Use With | 1VZP4 |
Finish | Powder Coated |
Accessory Type | Lockable Cover |
Compatible Manufacturer Part Number | 5120-06, 5160-03 |
Product Type | Dispenser Security Enclosure |
Compatible with Manufacturer Part Number | FG750389 |
Compatible with Manufacturer Model Number | 5120-06, 5160-03 |
Compatible with Manufacturer Model Number [NEW] | FG750389 |
Compatible Manufacturer Model Number | 5120-06, 5160-03 |
For Use with Mfr. Model Number | 5120-06, 5160-03 |
For Use With Mfr. Model Number | 5120-06, 5160-03 |
Description
Dispenser Security Enclosure, Product Type Dispenser Security Enclosure, Material Steel, Color White, Standards Not Applicable, Compatible with Manufacturer Model Number 5120-06, 5160-03, Compatible with Grainger Part Number 1VZP4, 3AU25, Overall Depth 7 1/2 in, Overall Height 12 7/8 in, Overall Width 5 1/2 in, Finish Powder Coated, Series FMX-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- USS PURELL, CS6 Hand Sanitizer Dispenser, 1200 mL, Graphite (652401)
- SC JOHNSON Windex, Electronics Cleaner, 25 Wipes (319248EA)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Metallic (2790-12-EEU00)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style (8728-06)
- PURELL Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL (8561-04)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- PURELL Dispenser, f/1250 ml Healthy Soap, Push Style, Wall, White (GOJ513001)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- Purell Hand Soap & Lotion Dispensers