Shop All Spill Control Kits and Stations
Purell
Spill Kit, Body Fluid
Mfr # 3841-08-CLMS
Zoro # G3036435
product price: $717.99
/pk 8, $89.75/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed 1 gal
- Fluids Absorbed Bodily Fluids
- Container Type Carrying Case
- Container Capacity 2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 3841-08-CLMS
- Zoro # G3036435
- UPC # 10073852522058
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 11 1/2 in |
Width | 4 in |
Length | 10 3/4 in |
Container Size | 4 in W x 10 3/4 in L x 11 1/2 in H |
Container Width | 4 in |
Container Length | 10 3/4 in |
Container Height | 11 1/2 in |
Description
Spill Kit, Fluids Absorbed Bodily Fluids, Volume Absorbed Per Kit 1 gal, Container Type Carrying Case, 2 gal Container Capacity, 4 in W x 10 3/4 in L x 11 1/2 in H Container Size, Clear, Sorbents Included Absorbent Towels, Hospital-Grade Solidifier, PPE Included Head-to-Toe Personal Protection Kit, Additional Components Included 8 fl oz Purell Food Service Surface Sanitizer, Broom, Disposal Supplies, Dustpan, Purell Singles Hand Sanitizer, Scraper, Lockable No, Static Dissipative Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- NMC Caution Men Working Above Sign, C558RB (C558RB)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLY2X000100)
- PURELL Body Fluid Spill Kit, 4.5" x 11.88" x 11.5", Clamshell Case, PK2 (3841-01-CLMS)
- PURELL Spill Kit, Clamshell, 1 gal. Capacity (3841-01-CLMS)
- PURELL Spill Kit Refill, Bag, 1 gal. Capacity, PK2 (3841-02-RFL)
- SPILL TECH ENVIRONMENTAL SpillTech SPKU-WCAB Universal Wall Cabinet Kit, 12-3/4"L X 13-3/4"W X 30"H (SPKU-WCAB)
- XSORB Spill Kit, Acid Neutralizer, 6.5 gal. (XK600N)
- SPILLTECH HazMat Tote Spill Kit, 5 gal, Drum, Green (SPKHZ-GTOTE)
- CONDOR Absorbent Boom, Gray, 65 gal., PK4 (35ZR59)
- Purell Spill Control Supplies