Shop All Hand Soap & Lotion Dispensers
Purell
Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2
Mfr # GOJ521302
Zoro # G602498844
product price: $58.85
/pk 2, $29.43/ea
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Size 67.6 fl oz (2 L)
- Application Hand; Skin
- Fragrance Fragrance-free
- Features Dye-free; Bio-based; Hypoallergenic; Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ521302
- Zoro # G602498844
- UPC # 73852503401
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 67.6 fl oz (2 L) |
Details
Item | FMX-20 HEALTHY SOAPâ„¢ Mild Foam Refill |
Color | Clear |
Application | Hand; Skin |
Fragrance | Fragrance-free |
Features | Dye-free; Bio-based; Hypoallergenic; Moisturizing |
Standards | USDA |
For Use With | PURELL FMX-20 Push-Style Soap Dispenser |
Type | Foam Soap Refill |
Description
Designed for your PURELL FMX-20 Push-Style Soap Dispenser, this exceptionally mild, green-certified, foam hand soap helps wash away dirt and germs. It is hypoallergenic, dye-free and fragrance-free. Hand soap is enriched with a moisturizer and skin conditioners to nourish the skin while cleaning. PURELL Professional HEALTHY SOAP Mild Foam supports your skin's natural ability to protect itself against dirt and germs. This refill is EcoLogo Certified to UL 2784 Hand Cleaner Standard and USDA Certified Biobased. AT-A-GLANCE refill design lets you monitor soap levels with just one look. Sanitary Sealed PET refill is easily recycled.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR Garden Hose Thread Male to Barb 14 Inch (29MGH-412)
- REID INDUSTRIES PikStik36Indus Reacher (I363)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Black, 250 PK (S404812K)
- BOTRON CO 7 gal Trash Can, Black, Conductive Polypropylene (B17157)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White (1920-04)
- PURELL Hand Soap Refill, Foam, f/ES8 Dispenser, 1200ml, CL, PK 2 (GOJ777202)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- PURELL Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7308-DS-SLV)
- BRADLEY Soap Dispenser 32oz 6in. spout (6326-680000-GR)
- Purell Hand Soap & Lotion Dispensers