Shop All Hand Soap & Lotion Dispensers
Purell
Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2
Mfr # GOJ647702
Zoro # G202502576
product price: $64.29
/pk 2, $32.15/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 40.6 fl oz (1200 mL)
- Application Skin
- For Use With PURELL ES6 Touch-Free Soap Dispenser
- Type Foam Soap Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ647702
- Zoro # G202502576
- UPC # 73852503548
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | ES6 HEALTHY SOAPâ„¢ Fresh Scent Foam |
Color | Blue |
Application | Skin |
For Use With | PURELL ES6 Touch-Free Soap Dispenser |
Type | Foam Soap Refill |
Features | Dye-free; Pleasant Scent; Bio-based; Phthalate-free; Paraben-free; Triclosan-free; Hypoallergenic; Moisturizing |
Fragrance | Fresh |
Standards | USDA |
Description
Spa-inspired, mild foam hand soap with pleasant fragrance helps wash away dirt and germs in your PURELL ES6 Touch-Free Soap Dispenser. Hypoallergenic, dye-free refill is enriched with skin conditioners and contains natural moisturizers that nourish the skin while cleaning. It supports your skin's natural ability to protect itself against dirt and germs. PURELL Professional HEALTHY SOAP Fresh Scent Foam is free of phthalates, parabens and triclosan. It is EcoLogo Certified to UL 2784 Hand Cleaner Standard and is USDA Certified Biobased. AT-A-GLANCE refill design lets you monitor soap levels with just one look.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- SPARTA Bottle Brush, White, Polypropylene (40001EC02)
- STOELTING Grease - Food Grade (508135)
- ACTIVEAIRE Refill, f/Room Freshener Disp, Sunscape Mango OE, PK 12 (GPC48281)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual Graphite, PK 6 (GOJ523406CT)
- PFISTER Pfister Nozzle S/D 26S Rz (920-003U)
- Purell Hand Soap & Lotion Dispensers