Shop All Hand Soap & Lotion Dispensers
Purell
Soap Refills, Foam, Prof, f/CS4 Dispenser, 1250ml, , CL, PK 4
Mfr # GOJ517404
Zoro # G102502485
product price: $81.99
/pk 4, $20.50/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 42.3 fl oz (1250 mL)
- Application Hand
- Type Foam Soap Refill
- For Use With PURELL CS4 Push-Style Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ517404
- Zoro # G102502485
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Item | CS4 HEALTHY SOAP Mild Foam Refill |
Color | Clear |
Application | Hand |
Type | Foam Soap Refill |
For Use With | PURELL CS4 Push-Style Soap Dispenser |
Features | Dye-free; Fragrance-free; Hypoallergenic; Moisturizing |
Description
Designed for your PURELL CS4 Push-Style Soap Dispenser, this exceptionally mild, foam hand soap helps wash away dirt and germs. It is hypoallergenic, dye-free and fragrance-free. Hand soap is enriched with a moisturizer and skin conditioners to nourish the skin while cleaning. PURELL Professional HEALTHY SOAP Mild Foam supports your skin's natural ability to protect itself against dirt and germs. AT-A-GLANCE refill design lets you monitor soap levels with just one look. Sanitary Sealed PET refill is easily recycled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PRO Contact Cleaner, DPC VOC, 11 oz. (CV-002-138)
- TILEX Bathroom Cleaner, Unscented, PK9 (35600)
- FILTER FRESH Web FilterFresh French Vanilla Scent Air Freshener 0.8 oz Gel (WVAN)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (52100D)
- PURELL Drip Tray, 3-7/8" Size, White, PK18 (4121-WHT-18)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- PURELL Steel Security Enclosure for PURELL FMX-12 Dispenser (5120-CVR)
- PURELL Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome (8520-01)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White (1920-04)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (7851-02)
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- Purell Hand Soap & Lotion Dispensers