Shop All Hand Soap & Lotion Dispensers
Purell
Soap Refills, Foam, f/FMX-20 Dispenser, 2000ml, Clear, PK 2
Mfr # GOJ521202
Zoro # G602498806
product price: $58.99
/pk 2, $29.50/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 67.6 fl oz (2 L)
- Application Skin; School
- Type Foam Soap Refill
- For Use With PURELL Education FMX-20 Push-Style Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ521202
- Zoro # G602498806
- UPC # 73852501780
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 67.6 fl oz (2 L) |
Details
Item | FMX-20 Education Fragrance Free Foam Soap |
Color | Clear |
Application | Skin; School |
Type | Foam Soap Refill |
For Use With | PURELL Education FMX-20 Push-Style Soap Dispenser |
Standards | USDA |
Features | Fragrance-free; Dye-free; Bio-based; Hypoallergenic; Moisturizing |
Fragrance | Fresh Fruit |
Description
Use this fragrance-free, green-certified, foam hand soap in your PURELL Education FMX-20 Push-Style Soap Dispenser to help wash away dirt and germs commonly found in schools. Exceptionally mild, dye-free hypoallergenic formula is designed for all skin types. It is enriched with moisturizers to promote skill health. Sanitary Sealed PET refill is easily recycled. PURELL Education HEALTHY SOAP Fragrance-Free Foam is USDA Certified Biobased and EcoLogo Certified to UL 2784 Hand Cleaner Standard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- BETCO Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4PK (5484700)
- INTERDESIGN iDesign Bowl Brush York White (95621)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- PURELL CX Push-Style Counter Mount Foam Soap Dispenser, Chrome (8500-01)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual Graphite, PK 6 (GOJ523406CT)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, Touch Free, Whte (TF2WHI)
- Purell Hand Soap & Lotion Dispensers