Shop All Hand Soap & Lotion Dispensers
Purell
Soap, Foam, Antimicrobial, CS6 Dispenser, 1250ml, BN, PK 2
Mfr # GOJ658102
Zoro # G702502656
product price: $62.59
/pk 2, $31.30/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 42.3 fl oz (1250 mL)
- Application Hand; Hospital; Healthcare; Skin
- Features Non-irritating; Dye-free; Fragrance-free; Hygienic; Rich Lather; Antimicrobial; Hypoallergenic; Moisturizing
- For Use With PURELL CS6 Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ658102
- Zoro # G702502656
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Item | CS6 Healthcare HEALTHY SOAP 2% CHG Antimicrobial Foam |
Color | Clear |
Application | Hand; Hospital; Healthcare; Skin |
Features | Non-irritating; Dye-free; Fragrance-free; Hygienic; Rich Lather; Antimicrobial; Hypoallergenic; Moisturizing |
For Use With | PURELL CS6 Soap Dispenser |
Type | Foam Soap Refill |
Formula | Chlorhexidine Gluconate 2% |
Description
Designed for PURELL CS6 Touch-Free Soap Dispensers, this highly effective, antimicrobial handwash is tough on germs and gentle on hands. PURELL Healthcare Healthy Soap 2 percent CHG Antimicrobial Foam exceeds the FDA's Healthcare Personnel Handwash requirements and is proven as mild as GOJO's top-selling, nonantimicrobial soaps. Handwash is ideal for hospital-wide use or high-acuity areas. It is nonirritating, hypoallergenic and dermatologist-tested and contains Chlorhexidine Gluconate 2 percent - a broad-spectrum antimicrobial agent that kills pathogenic, Gram-positive and Gram-negative bacteria. Mild, dye-free and fragrance-free formulation with rich lather helps maintain the skin's natural oils and moisture. Sanitary Sealed PET refill is easily recycled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3 in. x 750 ft, 12PK (B230)
- GEORGIA-PACIFIC Paper Towel Disp, Motion Activated, 59450A (59450A)
- ATRIX Atrix Backpack Series Furniture Nozzle (BP40)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, White (GOJ503001)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Gray (8824-06-UV)
- PURELL CX Push-Style Counter Mount Foam Soap Dispenser, Chrome (8500-01)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Metallic (2790-12-EEU00)
- PURELL NXT 2000mL Dispenser, Push-Style, Gray (2220-08)
- DEB Hand Cleanser, Super Heavy Duty, PK6 (99027563)
- Purell Hand Soap & Lotion Dispensers