Shop All Hand Soap & Lotion Dispensers
Purell
Soap Dispenser, White, Wall, Foam
Mfr # 5230-06
Zoro # G610791692
$7.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Material ABS Plastic (Dispenser), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
- Series FMX-20
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 5230-06
- Zoro # G610791692
- UPC # 10073852508953
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Overall Height | 4 5/8 in |
Overall Width | 6 1/2 in |
Overall Depth | 11 5/8 in |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Material | ABS Plastic (Dispenser), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar) |
Color | White |
Series | FMX-20 |
Lockable | Yes |
Finish | Glossy |
Product Type | Soap Dispenser |
Features | Collapsible with Removable Collar, Large Sight Window |
Mount Type | Wall |
Standards | ADA Compliant |
Form | Foam |
Includes | Adhesive Tape |
Compatible with Manufacturer Model Number | 5213-02, 5215-02, 5282-02 |
Compatible Manufacturer Part Number | 5213-02, 5215-02, 5282-02 |
Compatible Manufacturer Model Number | 5213-02, 5215-02, 5282-02 |
For Use with Mfr. Model Number | 5213-02, 5215-02, 5282-02 |
For Use With Mfr. Model Number | 5213-02, 5215-02, 5282-02 |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (Dispenser), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series FMX-20, Finish Glossy, Compatible Manufacturer Part Number 5213-02, 5215-02, 5282-02, Refill Size 2,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 11 5/8 in, Overall Height 4 5/8 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Len, Natural, PK12 (BWK932CCT)
- PULEX Pole Multi Tip (RACC70035)
- HELPMATE Mini Dust Pan and Brush 8.5in (HM93500)
- WEILER Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall (97936)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual Graphite, PK 6 (GOJ523406CT)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- PURELL Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL (8561-04)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, Graphite (GOJ783401)
- IMPACTPROD Impact, CLEARVU ENCORE LIQUID SOAP DISPENSER, 30 OZ, 4.5in X 4in X 6.25in, GRAY (9331)
- Purell Hand Soap & Lotion Dispensers