Shop All Hand Soap & Lotion Dispensers
Purell
Soap Dispenser, Wall Mount, Manual, Push-Style, White
Mfr # 5130-01
Zoro # G5922590
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,250 mL
- Hygiene Form Foam, Gel, Liquid
- Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
- Series CS4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 5130-01
- Zoro # G5922590
- UPC # 73852285840
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Height | 6.5" |
Width | 6.1" |
Overall Width | 6 1/2 in |
Overall Depth | 10 3/4 in |
Length | 10.8" |
Overall Height | 6 1/2 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series CS4, Finish Glossy, Compatible with Manufacturer Model Number 5132-04, 5174-04, 5178-04, 5181-03, Refill Size 1,250 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 10 3/4 in, Overall Height 6 1/2 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Bottle Brush, White, Polypropylene (40000EC02)
- PALMOLIVE Original Dishwashing Liquid Regular Green 5 gal. (204917)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- PURELL Dispenser, f/1250 ml Healthy Soap, Push Style, Wall, White (GOJ513001)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White (8720-06)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- White (6430-01)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (6534-01)
- Purell Hand Soap & Lotion Dispensers