Shop All Hand Soap & Lotion Dispensers
Purell
Soap Dispenser, Wall Mount, Automatic, Touch-Free, White
Mfr # 7830-01
Zoro # G5922651
$42.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel, Liquid
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 7830-01
- Zoro # G5922651
- UPC # 00073852507966
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 10.3" |
Width | 5.8" |
Overall Width | 5 3/4 in |
Length | 4" |
Overall Depth | 3 7/8 in |
Overall Height | 10 1/4 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series CS8, Finish Glossy, Compatible with Manufacturer Model Number 7874-02, 7878-02, 7881-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 3 7/8 in, Overall Height 10 1/4 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Gel, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS DEGREASER SUPER 5 GAL (MGD-10805)
- GUARDAIR Gasket, Rubber, 55 Gallon Covers (N656)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Tub and Tile Cleaner 33 oz Trigger Spray Bottle (12168)
- METALUBE 4U Concentrated Cleaner Refill (ME322520)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL Hand Soap Refill, Foam, f/ES8 Dispenser, 1200ml, CL, PK 2 (GOJ777202)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual White, PK 6 (GOJ523006CT)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, White (GOJ503001)
- Purell Hand Soap & Lotion Dispensers