Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Purell
Soap Dispenser, Manual, Push-Style, 2000mL, White, PK6 (Discontinued)
Mfr # 5240-06
Zoro # G2473060
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Liquid
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5240-06
- Zoro # G2473060
- UPC # 073852501926
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Height | 14 1/4 in |
Width | 12 1/8 in |
Depth | 13 3/8 in |
Overall Depth | 13 3/8 in |
Overall Width | 12 1/8 in |
Overall Height | 14 1/4 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series FMX, Finish Glossy, Compatible with Manufacturer Model Number 5112-02, Refill Size 2,000 mL, Operation Mode Manual, Overall Depth 13 3/8 in, Overall Height 14 1/4 in, Overall Width 12 1/8 in, Standards Not Applicable, Includes Not Applicable, Features Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.