Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
SF607 Hand Sanitizer Foam, 1200mL TFX Refill, PK2 (Discontinued)
Mfr # 5384-02
Zoro # G4446854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Non-Alcohol
- Hygiene Form Foam
- Hygiene Properties None
- Hygiene Series TFX(TM)
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 5384-02
- Zoro # G4446854
- UPC # 073852023794
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Formula | Non-Alcohol |
Hygiene Form | Foam |
Hygiene Properties | None |
Hygiene Series | TFX(TM) |
Fragrance | Fragrance Free |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Color | Clear |
Operation Mode | Pump |
Item | Hand Sanitizer |
Package Type | Bottle |
Uses Dispenser | 2790-12, 5120 |
Form | Foam |
Package Configuration | 9 in x 6 in x 7 in |
Industry Type | Healthcare |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 2790-12, 5120 |
Series | TFX(TM) |
Description
Hand Sanitizer, Form Foam, Formula Non-Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series TFX(TM), Manufacturer Dispenser Part Number 2790-12, 5120, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.