Shop All Hand Sanitizer Dispenser Refills
Purell
SF607™ Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2
Mfr # 1902-02
Zoro # G5264296
product price: $80.99
/pk 2, $40.50/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Hygiene Form Foam
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series LTX-12(TM)
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1902-02
- Zoro # G5264296
- UPC # 073852048322
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Height | 9" |
Refill Size | 40.6 fl oz (1200 mL) |
Width | 3.7" |
Container Size | 1,200 mL |
Description
Hand Sanitizer, Form Foam, Formula Benzalkonium Chloride, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser Yes, Series LTX-12, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 1920-04, 1926-01, 1926-01-DLY, 1928-04, Color Clear, Product Type Hand Sanitizer, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE MAKERS Cleaner/Degreaser, Aerosol Can, 12 PK (19010)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- TOUGH GUY 14 in Sweep Face Broom Head, Stiff, Natural, Natural (6PVY0)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- PURELL Refill, f/ PURELL TFX Dispenser, 1200 ml, Foam, PK 2 (GOJ539202)
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear, PK3 PK (8805-03)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Bottle (5791-04)
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015U)
- Purell Hand Sanitizer Dispenser Refills