Shop All Disinfectants and Sanitizers
Purell
Sanitizing Wipes, Canister, Fresh Citrus, White
Mfr # GOJ911112
Zoro # G504653709
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Fresh Citrus
- Color White
- Primary Chemical Active Ingredient:Active ingredient Benzalkonium Chloride 0.13%; Inactive Ingredients:Water (Aqua), Decyl Glucoside, Glycerin, Fragrance (Parfum), Phenoxyethanol
- Standards MWBE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ911112
- Zoro # G504653709
- UPC # 73852028645
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Canister |
Fragrance | Fresh Citrus |
Color | White |
Item | Sanitizing Wipes |
Primary Chemical | Active Ingredient:Active ingredient Benzalkonium Chloride 0.13%; Inactive Ingredients:Water (Aqua), Decyl Glucoside, Glycerin, Fragrance (Parfum), Phenoxyethanol |
Standards | MWBE |
Type | Sanitizing Wipe |
Wipes per Container | 100 |
Application | Hand |
Effective to Remove | Germs Remover; Soil Remover; Dirt Remover |
Features | Durable; Lint-free; Moisturizing |
Description
Durable, nonlinting wipes kill 99.99 percent of most common germs that may cause illness and remove light soils and dirt from hands. Moisturizers keep skin soft. Eco-Slim Design canister features more wipes and less packaging, which results in improved storability. Canister holds 100 wipes. It can be used with floor stands and wall brackets (both not included) for use in many different places.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) (01890)
- ORECK 12 Scrub Brush for Orbiter Floor Machine, Orange (237047)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Red, 19 57/64 in L Overall (53784)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- PURELL Foodservice Surface Sanitizer, 32 fl oz (1 quart) Spray Bottle, Clear (GOJ334106)
- PURELL Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK (4342-04)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- PURELL Healthcare Surface Disinfectant, 1 gal. Bottle, Fragrance Free, 4 PK (4340-04)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK (3340-06)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 1 Gal Jug, Non-Sterile, 4PK (13-1000)
- Purell Disinfectants and Sanitizers