Shop All Hand Wipes
Purell
Sanitizing Hand Wipes, 6 x 6 3/4, White, 270/Canister, PK6
Mfr # 9113-06
Zoro # G101962686
product price: $87.79
/pk 6, $14.63/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Wipes per Container 270
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Package Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9113-06
- Zoro # G101962686
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 6.75" |
Length | 6" |
Details
Packaging Type | Canister |
Wipes per Container | 270 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Package Type | Canister |
Industry Type | Hand/Body Wet Wipe |
Weight | 13.5 lbs |
Application | General Purpose; Hand |
Features | Value Pack-Canister—Stock up and save! |
Fragrance | Fresh Citrus |
For Use With | 9002-01 |
Item | Towels & Wipes |
Dirt Types | Bacteria; Germs; Soil |
Description
All of the germ-killing benefits of PURELL brand hand sanitizer in a non-linting, durable hand wipe. Providing PURELL hand wipes in your office or facility shows you care about your team's well-being. Textured for effective cleaning. Kills 99.99% of most common germs that may cause illness. Ideal for office settings like breakrooms, employee desks, shared spaces, call centers, and reception areas. Tested for surface compatibility – incidental contact won't harm vinyl, plastic, metal, or rubber.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Squeaky Concentrate Floor Cleaner, Characteristic Scent, 1 gal Bottle, 4PK (B06950412)
- ZORO SELECT Biohazard Bags, 40 to 55 gal., Red, PK100 (ACLB142848)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64401)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVE2)
- PURELL Hand Sanitizing Wipes, 40 Count Canister, PK6 (9120-06-CMR)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK100 (9022-10)
- PURELL Clean Refreshing Scent Hand Sanitizing Wipes, 20PK (9124-12-CMR)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK1000 (9022-10)
- PURELL Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box (9027-12)
- Purell Hand Wipes