Shop All Hand Wipes
Purell
Sanitizing Hand Wipes, 5 x 7, PK1000
Mfr # 9022-10
Zoro # G901962688
product price: $78.79
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Individually Wrapped
- Wipes per Container 100
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9022-10
- Zoro # G901962688
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 7" |
Width | 5" |
Details
Packaging Type | Individually Wrapped |
Wipes per Container | 100 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Item | Towels & Wipes |
Fragrance | Unscented |
Package Type | Individually Wrapped |
Application | Hand Washing |
Industry Type | Hand/Body Wet Wipe |
Contains | Ethyl Alcohol |
Formula | Ethyl Alcohol |
Material | Paper Fiber |
Weight | 7.8 lbs |
Dirt Types | Germicidal |
Description
Economical, non-linting wipes in an individually wrapped package. Kills 99.99% of most common germs that may cause illness. 62% alcohol formulation cleans and sanitizes. Individually wrapped. Convenient for on the go in purses, backpacks, diaper bags, gym bags and more.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- FULL CIRCLE Dish Brush Be Good Wht (FC10108W)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- PURELL Premoistened Sanitizing Hand Wipes, Individually Wrapped, 5x7, PK1000 (9021-1M)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- PURELL Clean Refreshing Scent Hand Sanitizing Wipes, 20PK (9124-12-CMR)
- PURELL Hand Sanitizing Wipes Alcohol Formula, Single Packets, PK100 (9022-10)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- Purell Hand Wipes