Shop All Hand Wipes
Purell
Sanitizing Hand Wipes, 5 x 7, PK100
Mfr # 9022-10
Zoro # G001956945
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Individually Wrapped
- Wipes per Container 100
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Application Hand Washing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9022-10
- Zoro # G001956945
- UPC # 73852009866
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 5" |
Length | 7" |
Details
Packaging Type | Individually Wrapped |
Wipes per Container | 100 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Application | Hand Washing |
Industry Type | Hand/Body Wet Wipe |
Material | Paper Fiber |
Package Type | Individually Wrapped |
Item | Towels & Wipes |
Formula | Ethyl Alcohol |
Weight | 0.73 lbs |
Contains | Ethyl Alcohol |
Fragrance | Unscented |
Dirt Types | Germicidal |
Description
Economical, non-linting wipes in an individually wrapped package. Kills 99.99% of most common germs that may cause illness. 62% alcohol formulation cleans and sanitizes. Individually wrapped. Convenient for on the go in purses, backpacks, diaper bags, gym bags and more.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPEAL 1 L Foaming General Purpose Hand Soap Cartridge (51228-04)
- LIBMAN 18 in. W X 7 in. L Wet and Dry Microfiber Mop Refill 1 pk (1173)
- FLASH FURNITURE 36 gal Trash Can, Oak, Laminate (MT-M8520-TRA-OAK-GG)
- LYSOL Disinfectant Spray, 12 oz. Aerosol, Early Morning Breeze (19200-80833)
- PURELL Premoistened Sanitizing Hand Wipes, Individually Wrapped, 5x7, PK1000 (9021-1M)
- PURELL Hand Sanitizing Wipes Alcohol Formula, Single Packets, PK100 (9022-10)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- PURELL Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box (9027-12)
- PURELL Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK (9111-12)
- ATHEA LABORATORIES Alcohol Free Hand Sanitizing Wipes, 7" x 8", 70 Wipes (1445)
- Purell Hand Wipes