Shop All Hand Wipes
Purell
reg Sanitizing Wipes Wall Mount Dispenser, White
Mfr # GOJ901901
Zoro # G407480174
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1200 x Wipe
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ901901
- Zoro # G407480174
- Country of Origin China
- Category Hand Wipes
Dimensions
Size | 1200 x Wipe |
Details
Color | White |
Item | Sanitizing Wipes Wall Mount Dispenser |
Material | Plastic |
Description
Large wall dispenser mounts to the wall for easy access The opening is located at the top so passersby can just grab a wipe Convenient, easytoinstall dispenser is made with durable plastic construction It includes mounting hardware four screws and wall anchors Dispenser does not come with sanitizing wipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- NILFISK Vacuum Accessory (7-22001)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 20", PK5 (09541)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK100 (9022-10)
- PURELL Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK (9111-12)
- PURELL Hand Sanitizer Wipes 5"x7", White, 4000PK (9020-4M)
- PURELL Purell 9217-02 Alcohol-Free Hand Sanitizing Wipes 1700 Count Refill Bag - 2/Case, 2PK (381P921702)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- Purell Hand Wipes